Zoro Select
Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 1/2 in L, 1/2 in Sq
Mfr # WWG-0500-4500GB
Zoro # G0514902
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tapered Gib Head
- End Type Tapered Gib
- Square 1/2 in
- Material Steel
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 1/8 in Sq, 10 PK WWG-35233
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK WWG-35247
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 3/8 in Sq WWG-0375-1500GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 3/8 in Sq WWG-0375-3000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 1/4 in Sq WWG-0250-2000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 1/4 in Sq WWG-0250-1500GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 5/16 in Sq WWG-0312-4000GB
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK WWG-35242
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 3/8 in Sq, 5 PK WWG-37007
- STANLEY Machine Key, Steel, Zinc, 12 in L N180-158
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 7/8 in Sq WWG-0875-4000GB
- Zoro Select Machine Keys