Machine Key, Tapered, Plain, 4 1/2 L

VALUE BRAND| Zoro #: G1029393| Mfr #: GIB-0750-4500

$16.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1029393 Mfr #: GIB-0750-4500
Rockwell Hardness: B85Application: Holds Pulleys and Gears on Transmission Shafts
Tensile Strength (PSI): 64, 000 psiThickness Tolerance: +0.002"
Type: Tapered Gib HeadEnd Type: Tapered Gib
Material: steelFinish: Plain
Length Tolerance: -0.100"Item: Machine Key
Head Height: 1-1/8"Square: 3/4"
Length: 4-1/2"Features: Tapers 1/8" per Ft.
Country of Origin (subject to change): United States

Product Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 4 1/2 In Length, 3/4 In Square, 1 1/8 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.