20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Machine Key, Tapered, Plain, 4 L

VALUE BRAND| Zoro #: G0306031| Mfr #: GIB-0625-4000

$9.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306031 Mfr #: GIB-0625-4000
Finish: PlainItem: Machine Key
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 PSI
Application: Holds Pulleys and Gears on Transmission ShaftsMaterial: steel
Rockwell Hardness: B85Thickness Tolerance: +0.002"
Length Tolerance: -0.100"End Type: Tapered Gib
Head Height: 1"Square: 5/8"
Length: 4"Features: Tapers 1/8" per Ft.
Country of Origin (subject to change): Taiwan

Product Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 4 In Length, 5/8 In Square, 1 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts
Save 15%. Sign up for Z-mail.