20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Machine Key, Tapered, Plain, 4 L

VALUE BRAND| Zoro #: G2088947| Mfr #: GIB-0375-4000

$4.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088947 Mfr #: GIB-0375-4000
Finish: PlainItem: Machine Key
Material: steelApplication: Holds Pulleys and Gears on Transmission Shafts
Length: 4"Length Tolerance: -0.100"
Rockwell Hardness: B85Square: 3/8"
Head Height: 5/8"End Type: Tapered Gib
Features: Tapers 1/8" per Ft.Type: Tapered Gib Head
Thickness Tolerance: +0.002"Tensile Strength (PSI): 64, 000 PSI
Country of Origin (subject to change): Taiwan

Product Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 4 In Length, 3/8 In Square, 5/8 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.