20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Machine Key, Tapered, Plain, 4 L

VALUE BRAND| Zoro #: G1027957| Mfr #: GIB-0750-4000

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1027957 Mfr #: GIB-0750-4000
End Type: Tapered GibLength Tolerance: -0.100"
Rockwell Hardness: B85Finish: Plain
Thickness Tolerance: +0.002"Item: Machine Key
Material: SteelApplication: Holds Pulleys and Gears on Transmission Shafts
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 psi
Length: 4"Features: Tapers 1/8" per Ft.
Head Height: 1-1/8"Square: 3/4"
Country of Origin (subject to change): United States

Product Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 4 In Length, 3/4 In Square, 1 1/8 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.