Machine Key, Tapered, Plain, 4 L

VALUE BRAND| Zoro #: G0937702| Mfr #: GIB-0875-4000

$20.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B85
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937702 Mfr #: GIB-0875-4000
Package Quantity: 1Rockwell Hardness: B85
Length: 4"Finish: Plain
Thickness Tolerance: +0.002"Length Tolerance: -0.100"
Square: 7/8"Type: Tapered Gib Head
Material: steelItem: Machine Key
Features: Tapers 1/8" per Ft.Tensile Strength (PSI): 64,000 psi
Application: Holds Pulleys and Gears on Transmission ShaftsHead Height: 1-3/8"
End Type: Tapered GibCountry of Origin (subject to change): Taiwan

Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 4 In., Square 7/8 In., Head Height 1-3/8 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Reviews