KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Key, Tapered, Plain, 5 1/2 L

VALUE BRAND| Zoro #: G0351477| Mfr #: GIB-0625-5500

$12.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Tapered Gib Head
Head Height: 1"
Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351477 Mfr #: GIB-0625-5500
Type: Tapered Gib HeadHead Height: 1"
Length: 5-1/2"Square: 5/8"
End Type: Tapered GibRockwell Hardness: B85
Item: Machine KeyFinish: Plain
Features: Tapers 1/8" per Ft.Application: Holds Pulleys and Gears on Transmission Shafts
Package Quantity: 1Thickness Tolerance: +0.002"
Tensile Strength (PSI): 64,000 psiMaterial: steel
Length Tolerance: -0.100"Country of Origin (subject to change): United States

Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 5 1/2 In Length, 5/8 In Square, 1 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Reviews