Machine Key, Tapered, Plain, 5 1/2 L

VALUE BRAND| Zoro #: G0460065| Mfr #: GIB-0750-5500

$19.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Tapers 1/8" per Ft.
Head Height: 1-1/8"
Square: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460065 Mfr #: GIB-0750-5500
Features: Tapers 1/8" per Ft.Head Height: 1-1/8"
Square: 3/4"Material: steel
End Type: Tapered GibThickness Tolerance: +0.002"
Package Quantity: 1Application: Holds Pulleys and Gears on Transmission Shafts
Type: Tapered Gib HeadLength: 5-1/2"
Length Tolerance: -0.100"Finish: Plain
Tensile Strength (PSI): 64,000 psiItem: Machine Key
Rockwell Hardness: B85Country of Origin (subject to change): United States

Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 5 1/2 In Length, 3/4 In Square, 1 1/8 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Reviews