20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Machine Key, Tapered, Plain, 5 L

VALUE BRAND| Zoro #: G0824135| Mfr #: GIB-1000-5000

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0824135 Mfr #: GIB-1000-5000
End Type: Tapered GibLength Tolerance: -0.100"
Rockwell Hardness: B85Finish: Plain
Thickness Tolerance: +0.002"Item: Machine Key
Material: steelApplication: Holds Pulleys and Gears on Transmission Shafts
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 PSI
Length: 5"Features: Tapers 1/8" per Ft.
Head Height: 1-1/2"Square: 1"
Country of Origin (subject to change): Taiwan

Product Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 5 In Length, 1 In Square, 1 1/2 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.