LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Machine Key, Tapered, Plain, 6 L

VALUE BRAND| Zoro #: G2363015| Mfr #: GIB-0500-6000

$7.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2363015 Mfr #: GIB-0500-6000
Material: steelItem: Machine Key
End Type: Tapered GibType: Tapered Gib Head
Finish: PlainTensile Strength (PSI): 64, 000 psi
Application: Holds Pulleys and Gears on Transmission ShaftsLength Tolerance: -0.100"
Thickness Tolerance: +0.002"Rockwell Hardness: B85
Length: 6"Features: Tapers 1/8" per Ft.
Head Height: 3/4"Square: 1/2"
Country of Origin (subject to change): United States

Product Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 6 In., Square 1/2 In., Head Height 3/4 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.