Machine Key, Tapered, Plain, 6 L

VALUE BRAND| Zoro #: G0777244| Mfr #: GIB-0625-6000

$12.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0777244 Mfr #: GIB-0625-6000
End Type: Tapered GibLength Tolerance: -0.100"
Rockwell Hardness: B85Finish: Plain
Thickness Tolerance: +0.002"Item: Machine Key
Material: SteelApplication: Holds Pulleys and Gears on Transmission Shafts
Type: Tapered Gib HeadTensile Strength (PSI): 64, 000 psi
Head Height: 1"Square: 5/8"
Length: 6"Features: Tapers 1/8" per Ft.
Country of Origin (subject to change): United States

Product Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 6 In Length, 5/8 In Square, 1 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.