Machine Key, Tapered, Plain, 6 L

VALUE BRAND| Zoro #: G2275585| Mfr #: GIB-0750-6000

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2275585 Mfr #: GIB-0750-6000
Finish: PlainItem: Machine Key
Material: SteelApplication: Holds Pulleys and Gears on Transmission Shafts
Head Height: 1-1/8"Features: Tapers 1/8" per Ft.
Thickness Tolerance: +0.002"Length Tolerance: -0.100"
Rockwell Hardness: B85Square: 3/4"
End Type: Tapered GibType: Tapered Gib Head
Tensile Strength (PSI): 64, 000 psiLength: 6"
Country of Origin (subject to change): United States

Product Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 6 In Length, 3/4 In Square, 1 1/8 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Product Reviews

Save 15%. Sign up for Z-mail.