KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Key, Tapered, Plain, 6 L

VALUE BRAND| Zoro #: G1713171| Mfr #: GIB-0875-6000

$27.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Tapers 1/8" per Ft.
Head Height: 1-3/8"
Square: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713171 Mfr #: GIB-0875-6000
Features: Tapers 1/8" per Ft.Head Height: 1-3/8"
Square: 7/8"Material: steel
End Type: Tapered GibThickness Tolerance: +0.002"
Package Quantity: 1Application: Holds Pulleys and Gears on Transmission Shafts
Type: Tapered Gib HeadLength: 6"
Length Tolerance: -0.100"Finish: Plain
Tensile Strength (PSI): 64,000 psiItem: Machine Key
Rockwell Hardness: B85Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 6 In., Square 7/8 In., Head Height 1-3/8 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Reviews