WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Machine Key, Tapered, Plain, 6 L

VALUE BRAND| Zoro #: G0341993| Mfr #: GIB-2000-6000

$30.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Tapered Gib Head
Tensile Strength (PSI): 64,000 psi
Length Tolerance: -0.100"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0341993 Mfr #: GIB-2000-6000
Type: Tapered Gib HeadTensile Strength (PSI): 64,000 psi
Length Tolerance: -0.100"Head Height: 3-1/2"
Length: 6"Thickness Tolerance: +0.002"
Finish: PlainApplication: Holds Pulleys and Gears on Transmission Shafts
Package Quantity: 1Square: 2"
Rockwell Hardness: B85End Type: Tapered Gib
Item: Machine KeyMaterial: steel
Country of Origin (subject to change): United States

Product Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 6 In., Square 2 In., Head Height 3-1/2 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts

Product Reviews