Machine Key, Under, Stl, 1 1/2 L, PK10

VALUE BRAND| Zoro #: G1258013| Mfr #: WWG-30008

$2.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1258013 Mfr #: WWG-30008
Finish: PlainItem: Machine Key
Material: steelApplication: Holds Pulleys and Gears on Transmission Shafts
Length: 1-1/2"Length Tolerance: -0.030"
Rockwell Hardness: B85Square: 3/16"
End Type: SquareType: Undersized
Thickness Tolerance: -0.002"Tensile Strength (PSI): 64, 000 PSI
Country of Origin (subject to change): Taiwan

Product Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 1 1/2 In Length, 3/16 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.