KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Key, Under, Stl, 1 1/4 L, PK10

VALUE BRAND| Zoro #: G0802846| Mfr #: WWG-30007

$2.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 1-1/4"
Square: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802846 Mfr #: WWG-30007
Type: UndersizedLength: 1-1/4"
Square: 3/16"End Type: Square
Rockwell Hardness: B85Item: Machine Key
Finish: PlainApplication: Holds Pulleys and Gears on Transmission Shafts
Package Quantity: 10Thickness Tolerance: -0.002"
Tensile Strength (PSI): 64,000 psiMaterial: steel
Length Tolerance: -0.030"Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 1 1/4 In Length, 3/16 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Reviews