JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Machine Key, Under, Stl, 1 1/4 L, PK10

VALUE BRAND| Zoro #: G1738694| Mfr #: WWG-30014

$3.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738694 Mfr #: WWG-30014
Finish: PlainMaterial: steel
Item: Machine KeyApplication: Holds Pulleys and Gears on Transmission Shafts
Length Tolerance: -0.030"Rockwell Hardness: B85
Square: 1/4"End Type: Square
Type: UndersizedTensile Strength (PSI): 64, 000 PSI
Length: 1-1/4"Thickness Tolerance: -0.002"
Country of Origin (subject to change): Taiwan

Product Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 1 1/4 In Length, 1/4 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.