Machine Key, Under, Stl, 1 1/4 L, PK10

VALUE BRAND| Zoro #: G1806682| Mfr #: WWG-30021

$2.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Holds Pulleys and Gears on Transmission Shafts
Finish: Plain
Item: Machine Key
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1806682 Mfr #: WWG-30021
Material: steelRockwell Hardness: B85
Tensile Strength (PSI): 64, 000 psiItem: Machine Key
End Type: SquareLength Tolerance: -0.030"
Type: UndersizedThickness Tolerance: -0.002"
Application: Holds Pulleys and Gears on Transmission ShaftsFinish: Plain
Square: 5/16"Length: 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 1 1/4 In Length, 5/16 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews