THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Machine Key, Under, Stl, 1 1/4 L, PK10

VALUE BRAND| Zoro #: G0935514| Mfr #: WWG-30025

$4.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B85
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935514 Mfr #: WWG-30025
Package Quantity: 10Rockwell Hardness: B85
Length: 1-1/4"Finish: Plain
Thickness Tolerance: -0.002"Length Tolerance: -0.030"
Square: 3/8"Type: Undersized
Material: steelItem: Machine Key
Application: Holds Pulleys and Gears on Transmission ShaftsTensile Strength (PSI): 64,000 psi
End Type: SquareCountry of Origin (subject to change): United States

Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 1 1/4 In Length, 3/8 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Reviews