Machine Key, Under, Stl, 1 3/4 L, PK10

VALUE BRAND| Zoro #: G0582057| Mfr #: 114199

$2.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582057 Mfr #: 114199
Finish: PlainItem: Machine Key
Material: SteelApplication: Holds Pulleys and Gears on Transmission Shafts
Tensile Strength (PSI): 64, 000 psiLength: 1-3/4"
Thickness Tolerance: -0.002"Length Tolerance: -0.030"
Rockwell Hardness: B85Square: 3/16"
End Type: SquareType: Undersized
Country of Origin (subject to change): United States

Product Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 1 3/4 In Length, 3/16 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.