Machine Key, Under, Stl, 2 1/2 L, PK10

VALUE BRAND| Zoro #: G0927473| Mfr #: WWG-30019

$4.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927473 Mfr #: WWG-30019
Application: Holds Pulleys and Gears on Transmission ShaftsFinish: Plain
Material: steelItem: Machine Key
Length: 2-1/2"Thickness Tolerance: -0.002"
Length Tolerance: -0.030"Rockwell Hardness: B85
Square: 1/4"End Type: Square
Type: UndersizedTensile Strength (PSI): 64, 000 PSI
Country of Origin (subject to change): United States

Product Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 2 1/2 In Length, 1/4 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.