Machine Key, Under, Stl, 2 1/2 L, PK10

VALUE BRAND| Zoro #: G1629241| Mfr #: WWG-30031

$8.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629241 Mfr #: WWG-30031
Finish: PlainItem: Machine Key
Material: SteelApplication: Holds Pulleys and Gears on Transmission Shafts
End Type: SquareType: Undersized
Tensile Strength (PSI): 64, 000 psiLength: 2-1/2"
Thickness Tolerance: -0.002"Length Tolerance: -0.030"
Rockwell Hardness: B85Square: 1/2"
Country of Origin (subject to change): United States

Product Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 2 1/2 In Length, 1/2 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.