LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Machine Key, Under, Stl, 2 L, PK10

VALUE BRAND| Zoro #: G2447191| Mfr #: WWG-30017

$3.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447191 Mfr #: WWG-30017
Application: Holds Pulleys and Gears on Transmission ShaftsItem: Machine Key
Finish: PlainMaterial: steel
Length Tolerance: -0.030"Rockwell Hardness: B85
Square: 1/4"End Type: Square
Type: UndersizedTensile Strength (PSI): 64, 000 psi
Length: 2"Thickness Tolerance: -0.002"
Country of Origin (subject to change): Taiwan

Product Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 2 In Length, 1/4 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.