KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Key, Under, Stl, 2 L, PK10

VALUE BRAND| Zoro #: G1715341| Mfr #: WWG-30023

$4.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 2"
Square: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715341 Mfr #: WWG-30023
Type: UndersizedLength: 2"
Square: 5/16"End Type: Square
Rockwell Hardness: B85Item: Machine Key
Finish: PlainApplication: Holds Pulleys and Gears on Transmission Shafts
Package Quantity: 10Thickness Tolerance: -0.002"
Tensile Strength (PSI): 64,000 psiMaterial: steel
Length Tolerance: -0.030"Country of Origin (subject to change): United States

Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 2 In Length, 5/16 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Reviews