Machine Key, Under, Stl, 3 L, PK10

VALUE BRAND| Zoro #: G1673971| Mfr #: WWG-30020

$4.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673971 Mfr #: WWG-30020
Finish: PlainItem: Machine Key
Material: SteelApplication: Holds Pulleys and Gears on Transmission Shafts
Type: UndersizedThickness Tolerance: -0.002"
Tensile Strength (PSI): 64, 000 psiLength Tolerance: -0.030"
Length: 3"Rockwell Hardness: B85
Square: 1/4"End Type: Square
Country of Origin (subject to change): United States

Product Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 3 In Length, 1/4 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.