Machine Key, Under, Stl, 3/4 L, PK10

VALUE BRAND| Zoro #: G1692241| Mfr #: WWG-30012

$2.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1692241 Mfr #: WWG-30012
Tensile Strength (PSI): 64, 000 PSIApplication: Holds Pulleys and Gears on Transmission Shafts
Thickness Tolerance: -0.002"Finish: Plain
Type: UndersizedLength Tolerance: -0.030"
Material: steelEnd Type: Square
Rockwell Hardness: B85Item: Machine Key
Square: 1/4"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Machine Key, Undersized, Square End Type, Steel, Plain Finish, 3/4 In Length, 1/4 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.