KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 x 1-1/2" Binding Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0981696| Mfr #: 011024B150

$1.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-24
Meets/Exceeds: IFI
Head Height: 0.112-0.123"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981696 Mfr #: 011024B150
Thread Size: 10-24Meets/Exceeds: IFI
Head Height: 0.112-0.123"Length: 1-1/2"
Temp. Range (F): -40 to 185Head Dia.: 0.378-0.399"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 25
Head Type: BindingTensile Strength (PSI): 149
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Binding, Nylon, Length 1-1/2", Drive Type Slotted, Finish Natural, Thread Size 10-24, Head Dia. 0.378-0.399", Head Height 0.112-0.123", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 149, Meets/Exceeds IFI, Package Quantity 25

Reviews