BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10-32 x 1" Binding Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2248084| Mfr #: 011032B100

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248084 Mfr #: 011032B100
Package Quantity: 50Length: 1"
Finish: NaturalHead Dia.: 0.378-0.399"
Thread Size: 10-32Meets/Exceeds: IFI
Material: NylonDrive Type: Slotted
Item: Machine ScrewHead Type: Binding
Tensile Strength (PSI): 165Head Height: 0.112-0.123"
System of Measurement: InchTemp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Binding, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.378-0.399", Head Height 0.112-0.123", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews