Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#10-32 x 1/2" Binding Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0685754| Mfr #: 011032B050

$2.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1/2"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685754 Mfr #: 011032B050
Package Quantity: 50Length: 1/2"
Finish: NaturalHead Dia.: 0.378-0.399"
Thread Size: 10-32Meets/Exceeds: IFI
Material: NylonDrive Type: Slotted
Item: Machine ScrewHead Type: Binding
Tensile Strength (PSI): 165Head Height: 0.112-0.123"
System of Measurement: InchTemp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Binding, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.378-0.399", Head Height 0.112-0.123", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews