#10-32 x 5/8" Binding Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0289737| Mfr #: 011032B062

$2.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: IFI
Head Dia.: 0.378-0.399"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289737 Mfr #: 011032B062
Meets/Exceeds: IFIHead Dia.: 0.378-0.399"
Seal Material: -Head Type: Binding
Temp. Range (F): -40 to 185Rockwell Hardness: -
Item: Machine ScrewPilot Dia.: -
Drive Type: SlottedPackage Quantity: 50
Washer O.D.: -Tensile Strength (PSI): 165
Head Angle (Deg.): -Washer Thickness: -
Driver Size: -Washer Type: -
Includes: -Thread Size: 10-32
Hole Size: -Head Height: 0.112-0.123"
Length: 5/8"Washer Material: -
Finish: NaturalSystem of Measurement: Inch
Material: NylonPilot Length: -
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Binding, Nylon, Length 5/8", Thread Length, Drive Type Slotted, Finish Natural, Thread Size 10-32, Driver Size, Head Dia. 0.378-0.399", Head Height 0.112-0.123", Head Angle (Deg.), Washer Type, Washer Material, Washer O.D., Washer Thickness, Pilot Dia., Pilot Length, Hole Size, Seal Material, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Rockwell Hardness, Meets/Exceeds IFI, Includes, Package Quantity 50

Reviews