1/4-20 x 1" Binding Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1706442| Mfr #: 012520B100

$2.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Meets/Exceeds: IFI
Head Height: 0.152-0.165"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706442 Mfr #: 012520B100
Thread Size: 1/4-20Meets/Exceeds: IFI
Head Height: 0.152-0.165"Length: 1"
Temp. Range (F): -40 to 185Head Dia.: 0.498-0.525"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 25
Head Type: BindingTensile Strength (PSI): 312
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Binding, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.498-0.525", Head Height 0.152-0.165", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 25

Reviews