#2-56 x 5/16" Binding Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G2231415|Mfr #: 010256B031

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231415 Mfr #: 010256B031
Drive Type: SlottedHead Type: Binding
Item: Machine ScrewSystem of Measurement: Inch
Finish: NaturalHead Height: 0.043-0.050"
Head Dia.: 0.171-0.181"Meets/Exceeds: IFI
Thread Size: 2-56Tensile Strength (PSI): 19
Temp. Range (F): -40 to 185Material: Nylon
Length: 5/16"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 5/16", Drive Type Slotted, Finish Natural, Thread Size 2-56, Head Dia. 0.171-0.181", Head Height 0.043-0.050", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 19, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.