#4-40 x 1/2" Binding Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1375631| Mfr #: 010440B050

$1.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1375631 Mfr #: 010440B050
Drive Type: SlottedHead Type: Binding
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.061-0.068"Head Dia.: 0.223-0.235"
Meets/Exceeds: IFIThread Size: 4-40
Tensile Strength (PSI): 41Temp. Range (F): -40 to 185
Material: NylonLength: 1/2"
Finish: NaturalCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.223-0.235", Head Height 0.061-0.068", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Package Quantity 25

Product Reviews