#6-32 x 1/2" Binding Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1385291| Mfr #: 010632B050

$1.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385291 Mfr #: 010632B050
Drive Type: SlottedSystem of Measurement: Inch
Head Type: BindingItem: Machine Screw
Head Height: 0.078-0.087"Head Dia.: 0.275-0.290"
Meets/Exceeds: IFITensile Strength (PSI): 69
Temp. Range (F): -40 to 185Material: Nylon
Length: 1/2"Finish: Natural
Dia./Thread Size: #6-32Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.275-0.290", Head Height 0.078-0.087", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 25

Product Reviews