#6-32 x 3/8" Binding Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1990073| Mfr #: 010632B037

$1.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Meets/Exceeds: IFI
Head Height: 0.078-0.087"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990073 Mfr #: 010632B037
Thread Size: 6-32Meets/Exceeds: IFI
Head Height: 0.078-0.087"Length: 3/8"
Temp. Range (F): -40 to 185Head Dia.: 0.275-0.290"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 25
Head Type: BindingTensile Strength (PSI): 69
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Binding, Nylon, Length 3/8", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.275-0.290", Head Height 0.078-0.087", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 25

Reviews