Machine Scr, Bind, 6-32, 5/16 L, PK50

VALUE BRAND| Zoro #: G1691207| Mfr #: 010632B031

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Binding
Tensile Strength (PSI): 69
Thread Size: 6-32

Technical Specifications

Zoro #: G1691207 Mfr #: 010632B031
Head Type: BindingTensile Strength (PSI): 69
Thread Size: 6-32Head Height: 0.078-0.087"
Finish: NaturalMeets/Exceeds: IFI
Length: 5/16"Package Quantity: 50
Head Dia.: 0.275-0.290"Drive Type: Slotted
System of Measurement: InchTemp. Range (F): -40 to 185
Item: Machine ScrewMaterial: Nylon
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Binding, Nylon, Length 5/16", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.275-0.290", Head Height 0.078-0.087", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Product Reviews