#10-24 x 3/4" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1643302| Mfr #: 021024A075

$2.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 3/4"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643302 Mfr #: 021024A075
Package Quantity: 50Length: 3/4"
Finish: NaturalHead Dia.: 0.340-0.385"
Thread Size: 10-24Meets/Exceeds: IFI
Material: NylonDrive Type: Slotted
Head Angle (Deg.): 82Head Type: Flat
Tensile Strength (PSI): 149Item: Machine Screw
System of Measurement: InchTemp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 10-24, Head Dia. 0.340-0.385", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 149, Meets/Exceeds IFI, Package Quantity 50

Reviews