JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-32 x 11/16" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1331452| Mfr #: 021032B068

$2.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331452 Mfr #: 021032B068
Meets/Exceeds: IFISystem of Measurement: Inch
Finish: NaturalDrive Type: Slotted
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewMaterial: Nylon
Length: 11/16"Head Height: 0.083"
Head Dia.: 0.333-0.385"Head Angle (Deg.): 100
Thread Size: 10-32Tensile Strength (PSI): 165
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 11/16", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.333-0.385", Head Height 0.083", Head Angle (Deg.) 100, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Product Reviews