#10-32 x 3/4" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1044933|Mfr #: 168962

$2.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044933 Mfr #: 168962
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Item: Machine Screw
System of Measurement: InchHead Dia.: 0.340-0.385"
Meets/Exceeds: IFIHead Type: Flat
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 10-32Tensile Strength (PSI): 165
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.340-0.385", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.