1/4-20 x 1" Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1040392| Mfr #: 022520B100

$2.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040392 Mfr #: 022520B100
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.110"Head Dia.: 0.442-0.507"
Head Angle (Deg.): 100Thread Size: 1/4-20
Tensile Strength (PSI): 312Length: 1"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.442-0.507", Head Height 0.110", Head Angle (Deg.) 100, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 25

Product Reviews