KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 3/4" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1575427| Mfr #: 022520A075

$3.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Dia.: 0.452-0.507"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575427 Mfr #: 022520A075
Thread Size: 1/4-20Head Dia.: 0.452-0.507"
Length: 3/4"Meets/Exceeds: IFI
Temp. Range (F): -40 to 185Item: Machine Screw
Finish: NaturalDrive Type: Slotted
Package Quantity: 50Head Type: Flat
Tensile Strength (PSI): 312Head Angle (Deg.): 82
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.452-0.507", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50

Reviews