#2-56 x 3/4" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1423746|Mfr #: 020256A075

$2.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1423746 Mfr #: 020256A075
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Head Dia.: 0.147-0.172"Head Angle (Deg.): 82
Thread Size: 2-56Tensile Strength (PSI): 19
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 2-56, Head Dia. 0.147-0.172", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 19, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.