PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#4-40 x 1/2" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1235631| Mfr #: 020440A050

$2.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235631 Mfr #: 020440A050
Material: NylonHead Type: Flat
Temp. Range (F): -40 to 185Item: Machine Screw
Meets/Exceeds: IFIFinish: Natural
System of Measurement: InchDrive Type: Slotted
Head Dia.: 0.195-0.225"Head Angle (Deg.): 82
Thread Size: 4-40Tensile Strength (PSI): 41
Length: 1/2"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.195-0.225", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Package Quantity 50

Product Reviews