KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 3/16" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1177714| Mfr #: 020440B018

$2.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Meets/Exceeds: IFI
Head Height: 0.049"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177714 Mfr #: 020440B018
Thread Size: 4-40Meets/Exceeds: IFI
Head Height: 0.049"Length: 3/16"
Temp. Range (F): -40 to 185Head Dia.: 0.191-0.225"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: FlatTensile Strength (PSI): 41
Head Angle (Deg.): 100System of Measurement: Inch
Material: NylonCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Nylon, Length 3/16", Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.191-0.225", Head Height 0.049", Head Angle (Deg.) 100, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Package Quantity 50

Reviews