#4-40 x 3/4" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G2431414|Mfr #: 020440A075

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431414 Mfr #: 020440A075
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 4-40Tensile Strength (PSI): 41
Length: 3/4"Head Dia.: 0.195-0.225"
Head Angle (Deg.): 82Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.195-0.225", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.