KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 1" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0368925| Mfr #: 020632A100

$2.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Dia.: 0.244-0.279"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368925 Mfr #: 020632A100
Thread Size: 6-32Head Dia.: 0.244-0.279"
Length: 1"Meets/Exceeds: IFI
Temp. Range (F): -40 to 185Item: Machine Screw
Finish: NaturalDrive Type: Slotted
Package Quantity: 50Head Type: Flat
Tensile Strength (PSI): 69Head Angle (Deg.): 82
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.244-0.279", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Reviews