KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 1" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1719164| Mfr #: 020632B100

$2.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Meets/Exceeds: IFI
Head Height: 0.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719164 Mfr #: 020632B100
Thread Size: 6-32Meets/Exceeds: IFI
Head Height: 0.060"Length: 1"
Temp. Range (F): -40 to 185Head Dia.: 0.238-0.279"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: FlatTensile Strength (PSI): 69
Head Angle (Deg.): 100System of Measurement: Inch
Material: NylonCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.238-0.279", Head Height 0.060", Head Angle (Deg.) 100, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Reviews