Zoro Select
#6-32 x 13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK
Mfr # 020632A050
Zoro # G2346477
$6.78
52% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.025.0087
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK MS51957-82B
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0037
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.025.0075
- ZORO SELECT M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.050.0025
- ZORO SELECT M4-0.70 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.040.0020
- ZORO SELECT #10-32 x 1-3/4 in Slotted Oval Machine Screw, Plain Steel, 1000 PK 1128MSO188
- ZORO SELECT 1/4"-28 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 1500 PK 1524MSR
- ZORO SELECT M3-0.50 x 4 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.030.0004
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.011.0025
- ZORO SELECT #8-32 x 2 in Phillips Flat Machine Screw, Black Oxide Steel, 2500 PK 0832MPFB
- Zoro Select Machine Screws