#6-32 x 1/4" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1243532|Mfr #: 020632B025

$2.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1243532 Mfr #: 020632B025
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.060"Head Dia.: 0.238-0.279"
Head Angle (Deg.): 100Thread Size: 6-32
Tensile Strength (PSI): 69Length: 1/4"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 1/4", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.238-0.279", Head Height 0.060", Head Angle (Deg.) 100, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.