20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#6-32 x 3/16" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0531596| Mfr #: 020632A018

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0531596 Mfr #: 020632A018
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Head Dia.: 0.244-0.279"Head Angle (Deg.): 82
Thread Size: 6-32Tensile Strength (PSI): 69
Length: 3/16"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 3/16", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.244-0.279", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Product Reviews